- 0" - 2 3/8" Clamp Capacity
- 1 9/16" Depth of Throat
- Extra Heavy Service w/Full Length Screw
| Depth of Throat from Center of Screw | 1 9/16 in |
| Clamp Type | Extra Heavy Service w/Full Length Screw |
| Finish | Black Industrial |
| Thread Diameter | 3/4 |
| Clamp Capacity [Max] | 2.375 in |
| Proof Test | 12500 lbf |
| Clamp Capacity [Min] | 0 in |
| Weight | 3.38 LB |

