Skip to content Skip to navigation menu
Thin Nose Slip Joint Pliers

577-202G

Thin Nose Slip Joint Pliers
Item #101392744
  • 6 9/16" Overall Length
  • Thin Nose Slip Joint Pliers
Thin Nose Slip Joint Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 9/16" Overall Length
  • Thin Nose Slip Joint Pliers

features

  • Two jaw positions
  • Shear type wire cutter
  • Plastisol grips
  • Easy access to tight areas

compliances

  • 0
Overall Length 6.5625 in
Plier Type Thin Nose
Weight 0.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison