Skip to content Skip to navigation menu
Diagonal Cutting Pliers

577-206G

Diagonal Cutting Pliers
Item #101425633
  • 6 1/16" Overall Length
  • Diagonal Cutting Pliers
Diagonal Cutting Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 1/16" Overall Length
  • Diagonal Cutting Pliers

applications

  • For electrical work

features

  • Induction hardened cutting edges
  • Thin narrow jaws
  • Plastisol grips
  • Easy access to tight areas

compliances

  • 0
Plier Type Diagonal
Overall Length 6.0625 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison