- Diagonal Cutting Pliers
- Heavy-Duty
- 7 5/16" Overall Length
- 2 5/32" Jaw Length
- Plastic Coated Handles
features
- Induction hardened cutting edge
- Powerful leverage cuts heavy wire with ease
- Plastisol grips for added comfort
| Jaw Thickness | 1/2 in |
| Jaw Width | 7/8 in |
| Length | 7 5/16 in |
| Grip | Plastic |
| Jaw Length | 2 5/32 in |
| Jaw Type | Diagonal |
| Weight | 0.51 LB |

