- 8 1/2" Length
- 1" Capacity
description
- Holds punches and chisels up to 1" diameter
features
- Reduces risk of injuries
- Nylon insert absorbs shock
- Large four-sided handle
| Capacity | 1 in |
| Length | 8 1/2 in |
| Weight | 0.7 LB |
| Capacity | 1 in |
| Length | 8 1/2 in |
| Weight | 0.7 LB |