- Rolling Head Bar
- 16" Overall Length
- 1/2" Tip Width
features
- Pry and aligning bar with a long pointed taper and 90° rolling head
| Shank Width | 1/2 in |
| Manufacturer Name | Proto® |
| Tip Width | 1/2 in |
| Overall Length | 16 in |
| Weight | 1.15 LB |
| Shank Width | 1/2 in |
| Manufacturer Name | Proto® |
| Tip Width | 1/2 in |
| Overall Length | 16 in |
| Weight | 1.15 LB |