- 14 1/2" Length
- 5/8" Tip Size
features
- Large handle for a better grip and added comfort
| Hex Size | N/A |
| Length | 14 1/2 in |
| Blade Length | N/A |
| Tip Size | 5/8 in |
| Weight | 0.92 LB |
| Hex Size | N/A |
| Length | 14 1/2 in |
| Blade Length | N/A |
| Tip Size | 5/8 in |
| Weight | 0.92 LB |