Skip to content Skip to navigation menu
Long Needle Nose Pliers

577-222G

Long Needle Nose Pliers
Item #101414821
  • 7 1/8" Overall Length
  • Long Needle Nose Pliers
Long Needle Nose Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 1/8" Overall Length
  • Long Needle Nose Pliers

applications

  • Television
  • Radio
  • Electronic work applications

features

  • Thin nose
  • Diamond serrated jaws
  • Plastisol grips
  • Easy access to tight areas

compliances

  • 0
Overall Length 7.125 in
Plier Type Needle Nose
Weight 0.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison