- Needle-Nose Pliers
- Bent Nose
- 6 5/16" Overall Length
- 1 5/8" Jaw Length
features
- Nose bent to 78° angle to reach around obstructions
- Very thin nose allows access into minimum clearance areas
- Diamond serrated jaws
- Plastisol grips for added comfort
| Jaw Length | 1 5/8 in |
| Grip | Plastic |
| Jaw Thickness | 3/8 in |
| Jaw Width | 3/4 in |
| Overall Length | 6.3125 in |
| Weight | 0.28 LB |

