- Inspection Mirror
- 7/8" Dia.
- Round
features
- Versatile all-angle ball joint
| Handle Type | Fixed |
| Shape | Round |
| Length | 7 1/2 in |
| Type | Flat Mirror |
| Mirror/Magnifier Size | 7/8 in Dia. |
| Weight | 0.09 LB |
| Handle Type | Fixed |
| Shape | Round |
| Length | 7 1/2 in |
| Type | Flat Mirror |
| Mirror/Magnifier Size | 7/8 in Dia. |
| Weight | 0.09 LB |