- Inspection Mirror
- 1" x 2 in
- Oval
features
- Versatile all-angle ball joint
| Mirror/Magnifier Size | 1 in x 2 in |
| Shape | Oval |
| Handle Type | Fixed |
| Length | 8 3/4 in |
| Type | Flat Mirror |
| Weight | 0.11 LB |
| Mirror/Magnifier Size | 1 in x 2 in |
| Shape | Oval |
| Handle Type | Fixed |
| Length | 8 3/4 in |
| Type | Flat Mirror |
| Weight | 0.11 LB |