- 2 1/8" x 3 1/2" Mirror
- 11 1/4" - 15 1/2" Length Range
- Retangular
features
- All-angle ball joint
| Mirror Size | 2 1/8 in x 3 1/2 in |
| Length Range | 11 1/4" to 15 1/2" |
| Mirror Shape | Rectangular |
| Weight | 0.32 LB |
| Mirror Size | 2 1/8 in x 3 1/2 in |
| Length Range | 11 1/4" to 15 1/2" |
| Mirror Shape | Rectangular |
| Weight | 0.32 LB |