- 16 3/4" - 26 3/4" Long
- Cushion Grip
applications
- Holds and retrieves small metallic objects
features
- Telescoping handle
- All-angle ball joint
| Lift Capacity | 1.5 lb |
| Length [Max] | 26.75 in |
| Length [Min] | 16.75 in |
| Weight | 0.42 LB |
| Lift Capacity | 1.5 lb |
| Length [Max] | 26.75 in |
| Length [Min] | 16.75 in |
| Weight | 0.42 LB |