- 11 3/8" Overall Length
- 2 9/16" Jaw Length
- Needle Nose Pliers
features
- Extra long handle allows greater access to confined, restricted areas
- Improved fulcrum point provides more holding power at the tip with less gripping effort
- Plastisol grips for added comfort
- Bent nose design to reach around obstructions
| Jaw Width | 23/32 in |
| Overall Length | 11.375 in |
| Plier Type | Needle Nose |
| Jaw Thickness | 13/32 in |
| Grip | Cushioned |
| Blade Length | N/A |
| Jaw Length | 2 9/16 in |
| Blade Width | N/A |
| Weight | 0.76 LB |

