- Hose Clamp Pliers
- 7 3/4" Long
features
- Installs and removes wire spring tension clamps
- Two position jaws grip full range of clamp sizes
- Plastisol grips for added comfort
| Plier Type | Hose Clamp |
| Overall Length | 7.75 in |
| Weight | 0.59 LB |
| Plier Type | Hose Clamp |
| Overall Length | 7.75 in |
| Weight | 0.59 LB |