- Cannon Plug Pliers
- 9 1/2" Overall Length
- 3/4" to 2 1/2" Jaw Opening
features
- Capacity of 3/4" to 2 1/2"
- Four position pivot design provides greater concentricity
- Replaceable urethane padded jaws work piece protect work from marking or scratching
- Plastisol grips for added comfort
| Jaw Opening [Nom] | 3/4 in |
| Handle Type | Plastic |
| Jaw Opening [Max] | 2 1/2 in |
| Overall Length | 9.5 in |
| Plier Type | Cannon Plug Pliers |
| Weight | 0.85 LB |

