- Tongue and Groove Pliers
- 10 3/16" Overall
- 2 1/8" Max OPening
- 1 15/16" Jaw Length
- w/Plastic Handles
features
- Precision milled undercut groove joint provides interlocking feature for powerful non-slip performance
- Special fastener ensures permanent assembly, yet allows for easy adjustment
- Angled teeth provide superior gripping power over standard right angled teeth
- Plastisol grips for added comfort
| Plier Type | Tongue & Groove |
| Capacity | Up to 2 1/8 in |
| Jaw Width | 2 3/4 in |
| Grip | Plastic |
| Overall Length | 10.1875 in |
| Jaw Length | 1 15/16 in |
| Jaw Thickness | 13/32 in |
| Weight | 0.97 LB |

