- 32 mm Opening
- 12 Points
- Black Industrial Finish
- 273 mm Length
- Metric Heavy-Duty Offset Striking
| Wrench Opening | 32 mm |
| Finish | Black Industrial |
| Wrench Type | Metric Heavy-Duty Offset Striking |
| Head Width | 48 mm |
| Inch/Metric | Metric |
| Overall Length | 273 mm |
| No. of Points | 12 |
| Head Thickness | 21 mm |
| Weight | 2.95 LB |

