- 2 9/16" Opening
- 12 Points
- Black Industrial Finish
- 13 1/2" Length
- Heavy-Duty Offset Striking
| Finish | Black Industrial |
| No. of Points | 12 |
| Wrench Opening | 2 9/16 in |
| Head Width | 4 in |
| Wrench Type | Heavy-Duty Offset Striking |
| Overall Length | 13.5 in |
| Head Thickness | 1 1/2 in |
| Inch/Metric | Inch |
| Weight | 10.0 LB |

