- 2 15/16" Opening
- 12 Points
- Black Industrial Finish
- 16" Length
- Heavy-Duty Offset Striking
| No. of Points | 12 |
| Head Width | 4 7/16 in |
| Overall Length | 16 in |
| Finish | Black Industrial |
| Head Thickness | 1 7/8 in |
| Wrench Type | Heavy-Duty Offset Striking |
| Inch/Metric | Inch |
| Wrench Opening | 2 15/16 in |
| Weight | 13.1 LB |

