Skip to content Skip to navigation menu
Power-Track II™ Tongue & Groove Pliers

577-264SG

Power-Track II™ Tongue & Groove Pliers
Item #101413992
  • 12" Overall Length
  • Power-Track II™ Tongue & Groove Pliers
Power-Track II™ Tongue & Groove Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Overall Length
  • Power-Track II™ Tongue & Groove Pliers

features

  • Permanent assembly
  • Easy adjustment
  • Angled teeth
  • Plastisol grips
  • Precision milled
  • Undercut groove joint
  • Nonslip
  • Easy access to tight areas

compliances

  • 0
Plier Type Curved Jaw
Overall Length 12 in
Weight 1.59 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison