- 2 5/8" Throat
- 4" Jaw Adjustment
- C-Clamp Style Locking Pliers
| Cutter | No |
| Overall Length | 11 in |
| Release | Patented |
| Grip | Plain Handle |
| Spring | Yes |
| Plier Type | C-Clamp |
| Weight | 1.1 LB |
| Cutter | No |
| Overall Length | 11 in |
| Release | Patented |
| Grip | Plain Handle |
| Spring | Yes |
| Plier Type | C-Clamp |
| Weight | 1.1 LB |