- Lineman Pliers
- 8 5/8" Overall Length
- 1 1/2" Jaw Length
- w/Plastic Covered Handles
features
- For utility linemen, wiring and electrical equipment installation and maintenance
- Induction hardened cutting edges and diamond serrated jaws
- Built-in insulation cusher
- Plastisol grips for added comfort
| Grip | Plastic |
| Overall Length | 8.625 in |
| Jaw Thickness | 5/8 in |
| Jaw Length | 1 1/2 in |
| Jaw Width | 1 3/16 in |
| Weight | 0.98 LB |

