- 1 1/16" Opening
- 6 Points
- Black Industrial Finish
- 9 7/8" Length
- Heavy-Duty Striking
| No. of Points | 6 |
| Overall Length | 9.875 in |
| Inch/Metric | Inch |
| Finish | Black Industrial |
| Wrench Opening | 1 1/16 in |
| Head Width | 1 25/32 in |
| Head Thickness | 5/8 in |
| Wrench Type | Heavy-Duty Striking |
| Weight | 1.65 LB |

