- 1 1/4" Opening
- 6 Points
- Black Industrial Finish
- 10 1/4" Length
- Heavy-Duty Striking
| Wrench Opening | 1 1/4 in |
| Head Width | 2 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Wrench Type | Heavy-Duty Striking |
| Finish | Black Industrial |
| Overall Length | 10.25 in |
| Head Thickness | 23/32 in |
| Weight | 1.74 LB |

