- 1 7/16" Opening
- 6 Points
- Black Industrial Finish
- 10 19/32" Length
- Heavy-Duty Striking
| Inch/Metric | Inch |
| Head Thickness | 7/8 in |
| Head Width | 2 17/64 in |
| Finish | Black Industrial |
| Wrench Type | Heavy-Duty Striking |
| No. of Points | 6 |
| Overall Length | 10.5938 in |
| Wrench Opening | 1 7/16 in |
| Weight | 2.52 LB |

