- 1 13/16" Opening
- 6 Points
- Black Industrial Finish
- 11 5/16" Length
- Heavy-Duty Striking
| Head Thickness | 63/64 in |
| Head Width | 2 21/32 in |
| Finish | Black Industrial |
| Wrench Opening | 1 13/16 in |
| Inch/Metric | Inch |
| Wrench Type | Heavy-Duty Striking |
| No. of Points | 6 |
| Overall Length | 11.3125 in |
| Weight | 3.61 LB |

