- 3 1/8" Opening
- 6 Points
- Black Industrial Finish
- 13 13/16" Length
- Heavy-Duty Striking
| Inch/Metric | Inch |
| Finish | Black Industrial |
| No. of Points | 6 |
| Head Width | 4 31/64 in |
| Head Thickness | 1 41/64 in |
| Wrench Type | Heavy-Duty Striking |
| Wrench Opening | 3 1/8 in |
| Overall Length | 13.8125 in |
| Weight | 9.53 LB |

