- 3 1/2" Opening
- 6 Points
- Black Industrial Finish
- 14 1/8" Length
- Heavy-Duty Striking
| Head Thickness | 1 23/32 in |
| Finish | Black Industrial |
| Wrench Type | Heavy-Duty Striking |
| Overall Length | 14.125 in |
| Wrench Opening | 3 1/2 in |
| Head Width | 4 31/32 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 10.0 LB |

