- Slip Joint Pliers
- w/Grip
- 5 13/16" Overall Length
features
- Has two jaw positions and shear type wire cutter
- Plastisol grips for added comfort
| Jaw Thickness | 9/32 in |
| Jaw Length | 1 5/16 in |
| Plier Type | Slip Joint |
| Grip | Plastic |
| Overall Length | 5.8125 in |
| Jaw Width | 7/8 in |
| Weight | 0.24 LB |

