Skip to content Skip to navigation menu
Combination Slip-Joint Pliers

577-276

Combination Slip-Joint Pliers
Item #101439499
  • Slip Joint Pliers
  • 6 1/2" Overall Length
Combination Slip-Joint Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slip Joint Pliers
  • 6 1/2" Overall Length

features

  • Has two jaw positions and shear type wire cutter
  • Plastisol grips for added comfort
Grip None
Jaw Width 1 3/16 in
Plier Type Slip Joint
Jaw Thickness 3/8 in
Overall Length 6.5 in
Jaw Length 1 3/4 in
Weight 0.41 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison