- Slip Joint Pliers
- w/Grip
- 9 9/16" Overall Length
features
- Has two jaw positions and shear type wire cutter
- Plastisol grips for added comfort
| Plier Type | Slip Joint |
| Overall Length | 9.5625 in |
| Jaw Length | 2 3/8 in |
| Grip | Plastic |
| Jaw Thickness | 15/32 in |
| Jaw Width | 1 7/64 in |
| Weight | 0.95 LB |

