- Wire Stripper - Crimper
- Strips 10 - 22 AWG
- Crimps 10- 22 AWG
features
- Strips 10-22 AWG
- Box style crimp
- Up-front cutter for snipping wires
- Crimping stations for insulated and non-insulated terminals
- Wire looping holes in the jaw
- Screw sizing stations (for five most popular screws) are collapsed around the pivot for greater leverage with less effort
- Long curved cutter for less force when cutting heavy wire
- Stripping stations for 10-22 AWG solid and 8-19 AWG stranded wire
- 7 to 8 mm auto ignition crimp
- Anvil type wire cutter for cutting copper wire
- Embossed, paint-filled, easy-to-read graphics, will not scratch off
- Air pocket cushion grips for comfort
- Black oxide finish for durability and rust protection
- Made in the USA
| Cuts Bolt Sizes | 4-40, 5-40, 6-32, 8-32, 10-32, 10-24 |
| Handle Color | Red |
| Strips & Cuts | 10-22 AWG |
| Overall Length | 8.5 in |
| Weight | 0.48 LB |

