- 0" - 3 5/16" Clamp Capacity
- 2" Depth of Throat
- Extra Heavy Service w/Full Length Screw
| Finish | Black Industrial |
| Thread Diameter | 7/8 |
| Depth of Throat from Center of Screw | 2 in |
| Clamp Type | Extra Heavy Service w/Full Length Screw |
| Clamp Capacity [Max] | 3.3125 in |
| Clamp Capacity [Min] | 0 in |
| Proof Test | 16250 lbf |
| Weight | 6.25 LB |

