Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco577-3000NB

577-3000NB

5 Piece Protoblack™ Open End Wrench Set (15° Angle)
Item #101414595
  • 5 Pieces
  • Inch
  • Protoblack™ Open End Wrench Set (15° Angle)
ORS Nasco577-3000NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Pieces
  • Inch
  • Protoblack™ Open End Wrench Set (15° Angle)
Set Includes 3020B, 5/16 in x 3/8 in, 3025B, 7/16 in x 1/2 in, 3030B, 9/16 in x 5/8 in, 3035B, 11/16 in x 3/4 in, 3040B, 13/16 in x 7/8 in
No. of Pieces 5
Package Type Pouch
Inch/Metric Inch
Weight 1.86 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison