- Inch
- 3/16" x 1/4" Opening
- 3 7/8" Length
- Chrome Finish
- 15° Angle
| Overall Length | 3.875 in |
| Finish | Chrome |
| Head Width | 1/2 in |
| Head Width Two | 7/16 in |
| Wrench Type | 15° Angle |
| Opening Two | 1/4 in |
| Head Thickness Two | 5/32 in |
| Wrench Opening | 3/16 in x 1/4 in |
| Head Thickness | 5/32 in |
| Inch/Metric | Inch |
| Weight | 0.04 LB |

