- Inch
- 1/4" x 5/16" Opening
- 4 31/64" Length
- Chrome Finish
- 15° Angle
| Overall Length | 4.48438 in |
| Head Width | 21/32 in |
| Opening Two | 5/16 in |
| Wrench Type | 15° Angle |
| Head Thickness | 5/32 in |
| Head Thickness Two | 5/32 in |
| Head Width Two | 35/64 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Wrench Opening | 1/4 in x 5/16 in |
| Weight | 0.06 LB |

