- Inch
- 5/16" x 3/8" Opening
- 5 1/8" Length
- Chrome Finish
- 15° Angle
| Opening Two | 3/8 in |
| Wrench Opening | 5/16 in x 3/8 in |
| Inch/Metric | Inch |
| Overall Length | 5.125 in |
| Head Thickness Two | 13/64 in |
| Head Thickness | 13/64 in |
| Wrench Type | 15° Angle |
| Head Width | 25/32 in |
| Finish | Chrome |
| Head Width Two | 41/64 in |
| Weight | 0.09 LB |

