- Inch
- 5/16" x 3/8" Opening
- 5 1/4" Length
- Black Oxide Finish
- 15° Angle
| Head Thickness | 3/16 in |
| Head Width Two | 21/32 in |
| Head Thickness Two | 3/16 in |
| Overall Length | 5.25 in |
| Finish | Black Oxide |
| Head Width | 25/32 in |
| Wrench Opening | 5/16 in x 3/8 in |
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Opening Two | 3/8 in |
| Weight | 0.09 LB |

