- Inch
- 3/8" x 7/16" Opening
- 5 7/8" Length
- Black Oxide Finish
- 15° Angle
| Head Thickness Two | 7/32 in |
| Head Width Two | 25/32 in |
| Inch/Metric | Inch |
| Head Width | 29/32 in |
| Wrench Opening | 3/8 in x 7/16 in |
| Head Thickness | 7/32 in |
| Finish | Black Oxide |
| Overall Length | 5.875 in |
| Opening Two | 7/16 in |
| Wrench Type | 15° Angle |
| Weight | 0.06 LB |

