- Inch
- 9/16" x 5/8" Opening
- 7 47/64" Length
- Black Oxide Finish
- 15° Angle
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Wrench Type | 15° Angle |
| Head Thickness | 17/64 in |
| Opening Two | 5/8 in |
| Overall Length | 7.73438 in |
| Wrench Opening | 9/16 in x 5/8 in |
| Head Width | 1 9/32 in |
| Head Width Two | 1 5/32 in |
| Head Thickness Two | 17/64 in |
| Weight | 0.29 LB |

