- Inch
- 5/8" x 3/4" Opening
- 8 9/16" Length
- Chrome Finish
- 15° Angle
| Head Width | 1 37/64 in |
| Head Thickness | 5/16 in |
| Inch/Metric | Inch |
| Head Width Two | 1 5/32 in |
| Finish | Chrome |
| Wrench Opening | 5/8 in x 3/4 in |
| Overall Length | 8.5625 in |
| Wrench Type | 15° Angle |
| Opening Two | 3/4 in |
| Head Thickness Two | 5/16 in |
| Weight | 0.83 LB |

