- Inch
- 5/8" x 3/4" Opening
- 8 43/64" Length
- Black Oxide Finish
- 15° Angle
| Wrench Opening | 5/8 in x 3/4 in |
| Opening Two | 3/4 in |
| Head Width | 1 37/64 in |
| Inch/Metric | Inch |
| Overall Length | 8.67188 in |
| Head Thickness Two | 19/64 in |
| Finish | Black Oxide |
| Wrench Type | 15° Angle |
| Head Thickness | 19/64 in |
| Head Width Two | 1 5/32 in |
| Weight | 0.41 LB |

