- Inch
- 3/4" x 7/8" Opening
- 9 1/2" Length
- Chrome Finish
- 15° Angle
| Head Width Two | 1 37/64 in |
| Head Thickness | 11/32 in |
| Wrench Type | 15° Angle |
| Overall Length | 9.5 in |
| Head Thickness Two | 11/32 in |
| Finish | Chrome |
| Head Width | 1 25/32 in |
| Opening Two | 7/8 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Inch/Metric | Inch |
| Weight | 0.56 LB |

