- Inch
- 3/4" x 7/8" Opening
- 9 39/64" Length
- Black Oxide Finish
- 15° Angle
| Head Thickness Two | 21/64 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Head Width Two | 1 37/64 in |
| Opening Two | 7/8 in |
| Head Width | 1 17/64 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Overall Length | 9.60938 in |
| Head Thickness | 3/16 in |
| Finish | Black Oxide |
| Weight | 0.61 LB |

