- Inch
- 15/16" x 1" Opening
- 11.484" Length
- Black Oxide Finish
- 15° Angle
| Opening Two | 1 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Wrench Opening | 15/16 in x 1 in |
| Head Thickness | 31/64 in |
| Head Thickness Two | 31/64 in |
| Overall Length | 11.484 in |
| Finish | Black Oxide |
| Head Width | 2 1/64 in |
| Head Width Two | 1 29/32 in |
| Weight | 0.94 LB |

