- Inch
- 1 1/16" x 1 1/8" Opening
- 12 5/8" Length
- Chrome Finish
- 15° Angle
| Wrench Type | 15° Angle |
| Finish | Chrome |
| Inch/Metric | Inch |
| Overall Length | 12.625 in |
| Head Thickness | 29/64 in |
| Opening Two | 1 1/8 in |
| Head Thickness Two | 29/64 in |
| Head Width Two | 2 5/32 in |
| Wrench Opening | 1 1/16 in x 1 1/8 in |
| Head Width | 2 17/64 in |
| Weight | 1.74 LB |

