- Inch
- 1 1/16" x 1 1/4" Opening
- 13 9/16" Length
- Chrome Finish
- 15° Angle
| Finish | Chrome |
| Overall Length | 13.5625 in |
| Head Thickness | 15/32 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Head Thickness Two | 15/32 in |
| Opening Two | 1 1/4 in |
| Head Width | 2 33/64 in |
| Head Width Two | 2 5/32 in |
| Weight | 1.5 LB |

