- Inch
- 1 1/16" x 1 1/4" Opening
- 13.672" Length
- Black Oxide Finish
- 15° Angle
| Inch/Metric | Inch |
| Head Thickness Two | 29/64 in |
| Opening Two | 1 1/4 in |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Head Thickness | 29/64 in |
| Head Width | 2 33/64 in |
| Finish | Black Oxide |
| Overall Length | 13.672 in |
| Head Width Two | 2 9/64 in |
| Wrench Type | 15° Angle |
| Weight | 1.58 LB |

