- Inch
- 1 1/4" x 1 5/16" Opening
- 14 1/2" Length
- Chrome Finish
- 15° Angle
| Finish | Chrome |
| Head Thickness Two | 33/64 in |
| Wrench Opening | 1 1/4 in x 1 5/16 in |
| Wrench Type | 15° Angle |
| Overall Length | 14.5 in |
| Inch/Metric | Inch |
| Head Thickness | 33/64 in |
| Opening Two | 1 5/16 in |
| Head Width Two | 2 33/64 in |
| Head Width | 2 21/32 in |
| Weight | 2.02 LB |

